Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen and Acetylene Cylinder, CA551

  • Mfr # KLT550-4P-TU

  • Zoro # G905574412


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Includes
FL34 Flint Lighter, H32A [12.5] Twin Hose, WG53 Goggles, WO5 Tank Key with Chain
Duty Rating
Light Duty
Standards
UL Listed
Head Angle
90 Degrees
Application
HVAC, For Light Fabrication, Standard Industrial High Pressure Oxygen/Acetylene Gas Cylinders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLT550-4P-TU
Zoro #
G905574412
UPC #
-
Country of Origin
United States

Details

Item
HVAC/R Outfit for Maintenance
Includes
FL34 Flint Lighter, H32A [12.5] Twin Hose, WG53 Goggles, WO5 Tank Key with Chain
Duty Rating
Light Duty
Standards
UL Listed
Head Angle
90 Degrees
Application
HVAC, For Light Fabrication, Standard Industrial High Pressure Oxygen/Acetylene Gas Cylinders
Cutting Tip Manufacturer Part Number
5-101-0D
Regulator CGA Number (Fuel)
CGA 200
Product Type
Cutting Torch Kit
Torch Handle Model
WH550
Heating Nozzle Manufacturer Part Number
TYPE17-15, TYPE17-2
Welding and Brazing Tip Manufacturer Part Number
TYPE17-15, TYPE17-2
Regulator CGA Number (Oxygen)
CGA 540
Cutting Attachment Manufacturer Part Number
CA550
Torch Style
Victor
Compatible Fuel Type
Acetylene
Kit Series
Twister
Included Cutting Tip Manufacturer Part Number
5-101-0D
Maximum Welding Capacity (With Included Tip)
1/8 in
Included Welding and Brazing Tip Manufacturer Part Number
TYPE17-15, TYPE17-2
Outfit Type
Cutting Torch & Regulators Only
Kit Includes
Cutting Attachment, Cutting Tip, Heating Nozzle, Torch Handle, Welding and Brazing Tip
Included Heating Nozzle Manufacturer Part Number
TYPE17-15, TYPE17-2
Maximum Brazing Capacity (With Included Tip)
1 in
Included Cutting Attachment Manufacturer Part Number
CA550
Torch-Style
Victor-Style
Maximum Cutting Capacity (With Included Tip)
1/2 in
Maximum Welding Capacity (With Optional Tips)
1-1/4 in
Maximum Cutting Capacity (With Optional Tips)
2 in

Description

HVAC/R Outfit for Maintenance, Compatible Fuel Type Acetylene, Kit Series Twister, Torch Handle Model WH550, Cutting Tip Manufacturer Part Number 5-101-0D, Cutting Attachment Manufacturer Part Number CA550, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number TYPE17-15, TYPE17-2, Welding and Brazing Tip Manufacturer Part Number TYPE17-15, TYPE17-2, Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Product Type Cutting Torch Kit, Torch Style Victor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.