Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen and Acetylene Cylinder, CA552

  • Mfr # KLT550-5TR

  • Zoro # G506434382


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Torch Handle Model
WH550
Torch Style
Victor
Cutting Tip Manufacturer Part Number
5-101-0D
Head Angle
90 Degrees
Product Type
Cutting Torch Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLT550-5TR
Zoro #
G506434382
UPC #
688456822188
Country of Origin
United States

Details

Item
HVAC/R Outfit for Maintenance
Torch Handle Model
WH550
Torch Style
Victor
Cutting Tip Manufacturer Part Number
5-101-0D
Head Angle
90 Degrees
Product Type
Cutting Torch Kit
Standards
UL Listed
Application
HVAC, For Light Fabrication, Standard Industrial High Pressure Oxygen/Acetylene Gas Cylinders
Compatible Fuel Type
Acetylene
Regulator CGA Number (Fuel)
CGA 520
Regulator CGA Number (Oxygen)
CGA 540
Cutting Attachment Manufacturer Part Number
CA550
Includes
FL34 Flint Lighter, H32A [12.5] Twin Hose, WG53 Goggles, WO5 Tank Key with Chain
Kit Series
Twister
Welding and Brazing Tip Manufacturer Part Number
TYPE17-15, TYPE17-2
Heating Nozzle Manufacturer Part Number
TYPE17-15, TYPE17-2
Duty Rating
Light Duty

Description

HVAC/R Outfit for Maintenance, Compatible Fuel Type Acetylene, Kit Series Twister, Torch Handle Model WH550, Cutting Tip Manufacturer Part Number 5-101-0D, Cutting Attachment Manufacturer Part Number CA550, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number TYPE17-15, TYPE17-2, Welding and Brazing Tip Manufacturer Part Number TYPE17-15, TYPE17-2, Regulator CGA Number (Fuel) CGA 520, Regulator CGA Number (Oxygen) CGA 540, Product Type Cutting Torch Kit, Torch Style Victor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.