Zoro Homepage

Oxygen Pressure Flow Indicator, Oxygen, 9/16"-18 Inlet, 9/16"-18 Outlet

  • Mfr # TOL163

  • Zoro # G415623679


product price: $74.19
/ea

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
9/16"-18
Outlet Pressure (Maximum)
100 psi
Inlet Connection Size
9/16"-18
Outlet Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOL163
Zoro #
G415623679
UPC #
688456040834
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Inlet Connection Size
9/16"-18

Details

Item
Oxygen Pressure Flow Indicator
Compatible Gas Type
Oxygen
Outlet Pressure (Maximum)
100 psi
Outlet Connection Gender
Female
Maximum Inlet Pressure
100 psi
Inlet Connection Type
UNF
Outlet Connection Type
UNF
Inlet Connection Gender
Male
Inlet Thread Direction
Right Hand

Description

Oxygen Pressure Flow Indicator, Compatible Gas Type Oxygen, Mounting Type Cylinder, Inlet Connection Gender Male, Inlet Thread Direction Right Hand, Inlet Connection Size 9/16 In.-18, Inlet Connection Type UNF, Maximum Inlet Pressure 100 psi, Outlet Pressure (Maximum) 100 psi, Outlet Connection Gender Female, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) Not Applicable, Carbon Dioxide Flow Rate (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.