Zoro Homepage

Oxygen Regulator, Oxygen, Single Stage, 3/8"-24 Outlet

  • Mfr # RO

  • Zoro # G304407502


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
3/8"-24
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
60 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO
Zoro #
G304407502
UPC #
688456120000
Country of Origin
United States

Dimensions

Outlet Connection Size
3/8"-24
Gauge Diameter
1 1/2 in
Overall Height
4 in
Overall Depth
4.5 in
Hose Fitting Size
A
Overall Width
4.25 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Description

Oxygen Regulator, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Manufacturer Part Number RO, Inlet Connection Gender Male, Outlet Pressure (Maximum) 60 psig, Outlet Connection Gender Male, Outlet Connection Size 3/8 In.-24, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 540, Hose Fitting Size A, Duty Rating Light Duty, Features 1-5/8 in Tri-Layered Reinforced Diaphragm, Easy to Read, Mechanical Stem Type Seat, Protective Rubber Gauge Boots

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.