Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen Regulator, Oxygen, Single Stage, 3/8"-24 Outlet

  • Mfr # RSO

  • Zoro # G204407459


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
3/8"-24
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
60 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSO
Zoro #
G204407459
UPC #
688456121007
Country of Origin
United States

Dimensions

Outlet Connection Size
3/8"-24
Gauge Diameter
1 1/2 in
Overall Height
4.25 in
Hose Fitting Size
A
Overall Depth
6 in
Overall Width
3.75 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
Oxygen Regulator
Compatible Gas Type
Oxygen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
60 psig
Outlet Pressure (Minimum)
2 psig
Features
1-5/8 in Tri-Layered Reinforced Diaphragm, Blow Off Disc Type Pressure Relief for Low Pressure Gauge Protection Only, Easy to Read, Mechanical Stem Type Seat, Protective Rubber Gauge Boots
Standards
UL 592H
Diaphragm Material
Neoprene
Duty Rating
Light Duty
Application
Low Pressure
Control Type
T-Handle
CGA Number
CGA 540
Inlet Thread Direction
Right Hand
Inlet Connection Gender
Male
Outlet Connection Gender
Male
Bonnet Material
Brass
Manufacturer Part Number
RSO
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
RS
Outlet Thread Direction
Right Hand
Filter Material
Metal

Description

Oxygen Regulator, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Manufacturer Part Number RSO, Inlet Connection Gender Male, Outlet Pressure (Maximum) 60 psig, Outlet Connection Gender Male, Outlet Connection Size 3/8 In.-24, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 540, Hose Fitting Size A, Application Low Pressure, Bonnet Material Brass, Duty Rating Light Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.