Zoro Homepage

Quick Connect Lp Tip Set, LP Twister Series, Propane

  • Mfr # KT235

  • Zoro # G3105462


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Series
LP Twister
Gas Service
Propane
Propane Gas Silver Solder
Yes
Propane Gas Soft Solder
Yes
For Use With
71, WH550 Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT235
Zoro #
G3105462
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
3/4 in, 5/16 in, 7/16 in
Silver Braze Size (MAP-Pro, Minimum)
1/8 in
Soft Solder Size (MAP-Pro, Maximum)
6 in
Soft Solder Size (MAP-Pro, Minimum)
1/8 in
Soft Solder Size (Propane, Minimum)
1/8 in
Soft Solder Size (Propane, Maximum)
2 1/2 in
Silver Braze Size (MAP-Pro, Maximum)
2 in
Silver Braze Size (Propane, Minimum)
1/16 in

Description

Quick Connect Lp Tip Set, Flame Type Swirl, Connection Type Quick Connect, Ignition Type External Lighter, Tip Manufacturer Model Number T-2, T-3, T-5, Tip Size 3/4 in, 5/16 in, 7/16 in, Compatible Torch Manufacturer Part Number TH6B, TH7B, TH8B, Silver Braze Size (MAP-Pro, Maximum) 2 in, Soft Solder Size (MAP-Pro, Maximum) 6 in, Soft Solder Size (Propane, Maximum) 2 1/2 in, Tip Series LP Twister, Tip Type Single Barrel, Compatible Fuel Type MAP/Pro, Propane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.