Zoro Homepage

Refrigerant Evacuation Pump, 1 1/2 hp

  • Mfr # MEVP14S

  • Zoro # G714739651


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Weight
34.6 lb
Displacement
14.4 cfm
Overall Length
15.3 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEVP14S
Zoro #
G714739651
UPC #
688456426027
Country of Origin
China

Dimensions

Overall Length
15.3 in
Overall Width
5.4 in
Overall Height
10.9 in
Inlet 3 Port Connection Size
1/2 in
Inlet 1 Port Connection Size
1/4 in
Inlet 2 Port Connection Size
3/8 in
Cord Length
10 ft

Details

Item
MaxEvac Vacuum Pump, A2L Compatible, 14.4 CFM, 1.5 HP 2-Stage, 115V/60 Hz
Voltage
120V AC
Weight
34.6 lb
Displacement
14.4 cfm
Body Material
Steel
Oil Capacity
16.9 oz
Motor Type
Brushless AC
Inlet 1 Port Connection Gender
Male
Standards
CE Certified
Includes Gas Ballast
Gas Ballast Included
Inlet 1 Port Connection Thread Direction
Right-Hand
Inlet 3 Port Connection Thread Direction
Right-Hand
Includes Oil Mist Filter
Oil Mist Filter Not Included
Power Source
Plug-In
Includes Hoist Clip
Hoist Clip Not Included
For Refrigerant Type
R-11, R-113, R-114, R-115, R-116, R-12, R-123, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-13, R-134A, R-141B, R-142B, R-143A, R-152A, R-21, R-218, R-22, R-227EA, R-23, R-236FA, R-290, R-32, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-418A, R-419A, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-423A, R-424A, R-425A, R-426A, R-427A, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-434A, R-435A, R-436A, R-436B, R-437A, R-438A, R-441A, R-442A, R-443A, R-444A, R-500, R-501, R-502, R-503, R-504, R-507A, R-508A, R-508B, R-509A, R-510A, R-512A, R-600, R-600A, R-601, R-601A, R-717, R-744, R-E170
For Refrigerant Group
CFC, HCFC, HFC
Inlet 3 Port Connection Type
SAE
Number of Inlet Ports
4
Includes Vacuum Gauge
Gauge Not Included
Drain Port Connection Thread Direction
Right-Hand
Drive Type
Direct Drive
Series
MaxEvac
Inlet 2 Port Connection Gender
Male
A2L Compatibility
A2L Compatible
Inlet 2 Port Connection Type
SAE
Inlet 2 Port Connection Thread Direction
Right-Hand
Includes Isolation Valve
Isolation Valve Not Included
Calibration Certificate Type
Not Certified
Includes Sightglass
Sightglass Included
Product Type
Vacuum Pump
Ultimate Vacuum
15 micron
Reservoir Port Connection Thread Direction
Right-Hand
Inlet 3 Port Connection Gender
Male
Horsepower
1 1/2 hp
Plug Configuration
5-15P
Number of Stages
Two-Stage
Inlet 1 Port Connection Type
SAE
Frequency
60 Hz

Description

MaxEvac Vacuum Pump, A2L Compatible, 14.4 CFM, 1.5 HP 2-Stage, 115V/60 Hz, 14.4 cfm Displacement, Voltage 120V AC, Overall Length 15.3 in, Overall Height 10.9 in, Overall Width 5.4 in, Weight 34.6 lb, Oil Capacity 16.9 oz, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.