Zoro Homepage

Refrigerant Evacuation Pump, 14.0 lb.

  • Mfr # UVP1.5-110

  • Zoro # G7825730


product price: $308.99
/ea
Free Shipping & Returns

Key Features

HP
1/4 hp
Inlet Port Size
1/2 in ACME, 1/4 in Flare
Voltage
120 V AC
Weight
10 lb
Amps AC
2.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVP1.5-110
Zoro #
G7825730
UPC #
688456421701
Country of Origin
China

Dimensions

Inlet Port Size
1/2 in ACME, 1/4 in Flare
Overall Length
10.2 in
Overall Width
3 1/2 in
Overall Height
6 3/8 in
Inlet 1 Port Connection Size
1/4 in
Cord Length
6 ft
Inlet 2 Port Connection Size
1/2 in
Overall Depth
10 1/4 in

Description

Refrigerant Recovery Machine, Product Type Refrigerant Recovery Machine, Refrigerant Type R-12, R-134a, R-22, R-401A, R-402A, R-402B, R-404A, R-407A, R-407B, R-407C, R-409A, R-410A, R-500, R-502, Connectivity No Connectivity, Includes 1/2 in ACME, 1/4 in Male Flare, Material Metal, Overall Depth 10 1/4 in, Overall Height 6 3/8 in, Overall Width 3 1/2 in, Power Source Electric, Voltage 120 V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.