Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Gauge, 3-1/4" L, 500 psi, Brass

  • Mfr # G530LD

  • Zoro # G8094059


product price: $24.19
/ea

Key Features

Diameter
2 1/2 in
Number of Hoses
0
Connection Size
1/8 in
Working Pressure
500 psi
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G530LD
Zoro #
G8094059
UPC #
688456534401
Country of Origin
China

Dimensions

Diameter
2 1/2 in
Connection Size
1/8 in
Length
3 1/4 in

Details

Number of Hoses
0
Item
Test Gauge
Working Pressure
500 psi
Fitting Material
Brass
Color
Blue
For Use With
Refrigerant Manifold Gauge Sets
Angle
0 Degrees
Gauge Type
Test Gauge
Connection Material
Brass
For Refrigerant Type
R-22, R-404A, R-410A
Display Type
Analog
Connection Type
NPT
Display Pressure - Maximum
500 psi

Description

Test Gauge, Diameter 2 1/2 in, Working Pressure 500 psi, Connection Size 1/8 in, Color Blue, Gauge Type Test Gauge, For Use With Refrigerant Manifold Gauge Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.