Regulator HD 1-Stage Acetylene CGA300, Acetylene, Single Stage, 9/16 in-18 M LH Outlet

  • Mfr # RV8011-1

  • Zoro # G204407442


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16 in-18 M LH
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV8011-1
Zoro #
G204407442
UPC #
688456100132
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16 in-18 M LH
Gauge Diameter
2 1/2 in
Overall Height
6.5 in
Overall Depth
6.5 in
Overall Width
7 in
Dedupe with CGA Number and Inlet Connection Size
CGA 300

Details

Item
Regulator HD 1-Stage Acetylene CGA300
Compatible Gas Type
Acetylene
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
2 psig
Standards
UL 592H
Diaphragm Material
Stainless Steel
Features
3-1/4 in Diaphragm, Delrin Bushing for Smooth Flow Adjustment, Easy to Read, Fine Mesh Filter Screen between Inlet and Seat, Heavy Duty Mechanical Stem Type Seat and Nozzle Assembly, Mechanical Stem Type Seat, Pressure Relief Device for Low Pressure Gauge Protection Only
Duty Rating
Heavy Duty
Application
Low Pressure
Manufacturer Part Number
RV8011-1
Inlet Connection Gender
Male
Inlet Pressure (Maximum)
3,000 psig
Bonnet Material
Brass
Outlet Thread Direction
Left Hand
Outlet Connection Gender
Male
Inlet Thread Direction
Right Hand
Regulator Series
RVT80

Description

Regulator HD 1-Stage Acetylene CGA300, Number of Stages Single Stage, Compatible Gas Type Acetylene, Manufacturer Part Number RV8011-1, Inlet Connection Gender Male, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Body Material Brass, Diaphragm Material Stainless Steel, Application Low Pressure, Bonnet Material Brass, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.