Zoro Homepage

Regulator LD 1-Stage Acetylene CGA510, Acetylene, Single Stage, 9/16"-18 Outlet

  • Mfr # MR8211

  • Zoro # G404407396


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR8211
Zoro #
G404407396
UPC #
688456122011
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 in
Overall Height
5.5 in
Overall Width
7 in
Overall Depth
4.5 in
Hose Fitting Size
B
Dedupe with CGA Number and Inlet Connection Size
CGA 510

Details

Item
Regulator LD 1-Stage Acetylene CGA510
Compatible Gas Type
Acetylene
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
2 psig
Features
1-5/8 in Tri-Layered Reinforced Diaphragm, Easy to Read, Fine Mesh Filter Screen between Inlet and Seat, Mechanical Stem Type Seat, Pressure Relief Device for Low Pressure Gauge Protection Only
Standards
UL 592H
Duty Rating
Medium/Standard Duty
Diaphragm Material
Neoprene
Control Type
T-Handle
Outlet Connection Gender
Male
Bonnet Material
Brass
Filter Material
Bronze
Outlet Thread Direction
Left Hand
Regulator Series
MR82
Inlet Connection Gender
Female
Manufacturer Part Number
MR8211
CGA Number
CGA 510
Inlet Pressure (Maximum)
3,000 psig

Description

Regulator LD 1-Stage Acetylene CGA510, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Manufacturer Part Number MR8211, Inlet Connection Gender Female, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 510, Hose Fitting Size B, Bonnet Material Brass, Duty Rating Medium/Standard Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.