Stage Regulator, Acetylene, Single Stage, 0.880"-14 Inlet, 9/16"-18 Outlet, 2 to 15 psi

  • Mfr # RUH8211

  • Zoro # G2596435


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16"-18
Body Material
Polished Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUH8211
Zoro #
G2596435
UPC #
688456110018
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 in
Inlet Connection Size
0.880"-14
Overall Length
9-7/16"
Hose Fitting Size
B
Dedupe with CGA Number and Inlet Connection Size
CGA 510

Details

Item
Stage Regulator
Compatible Gas Type
Acetylene
Body Material
Polished Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
2 psig
Regulator Supply Type
Cylinder
Diaphragm Material
Neoprene
Standards
UL Listed
Delivery Pressure Range
2 to 15 psi
Application
General Purpose
Delivery
2 to 15 psi
Regulator Application
General Purpose
Includes
Easy-to-Read 2 in Gauge, Heavy Duty Mechanical Stem Type Seat and Nozzle Assembly, Polished Chrome Bonnet
Stages
Single Stage
Regulator Capacity
Medium Duty
Supply Pressure Gauge
400 psi
Gauges Delivery Pressure
30 psi
Features
Delrin Bushing for Smooth Flow Adjustment, Fine Mesh Filter Screen Between Inlet and Seat, Porous Metal Inlet Filter (Except CO2 Models), Pressure Relief Device for Low Pressure Gauge Protection Only
Duty Rating
Heavy Duty
Maximum Gauge Outlet Pressure
400 psig
Inlet Pressure (Maximum)
3,000 psig
Outlet Connection Gender
Male
Outlet Thread Direction
Left Hand
Inlet Connection Type
NGO
Inlet Thread Direction
Left Hand
CGA Number
CGA 510
Regulator Series
RUH82
Inlet Connection Gender
Female
Bonnet Material
Polished Chrome
Control Type
T-Handle
Outlet Connection Type
UNF
Body Finish
Polished

Description

Stage Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.880 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Polished, Diaphragm Material Neoprene, CGA Number CGA 510, Hose Fitting Size B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.