Zoro Homepage

Tip Set

  • Mfr # KA58

  • Zoro # G2088457


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Brazing, Soldering
Tip Series
Twister
Includes
A-5 to A-8 Sizes to Extend 5KH08 Air/Acetylene Kits Brazing and Soldering Capabilities
Flame Type
Swirl
Tip Size
1/4 in, 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA58
Zoro #
G2088457
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
1/4 in, 5/16 in
Silver Braze Size (Maximum)
1 in
Silver Braze Size (Minimum)
1/4 in
Soft Solder Size (Minimum)
3/4 in
Soft Solder Size (Maximum)
2 in

Details

Item
Quick Connect Tip Set
Application
Brazing, Soldering
Tip Series
Twister
Includes
A-5 to A-8 Sizes to Extend 5KH08 Air/Acetylene Kits Brazing and Soldering Capabilities
Flame Type
Swirl
Product Type
Torch Tip Set
Compatible Torch Manufacturer Part Number
TH6, TH7, TH8
Ignition Type
External Lighter
Tip Manufacturer Model Number
A-5, A-8
Connection Type
Quick Connect
Maximum Flame Temperature
2,700 Degrees F

Description

Quick Connect Tip Set, Flame Type Swirl, Connection Type Quick Connect, Ignition Type External Lighter, Tip Manufacturer Model Number A-5, A-8, Tip Size 1/4 in, 5/16 in, Compatible Torch Manufacturer Part Number TH6, TH7, TH8, Soft Solder Size (Minimum) 3/4 in, Soft Solder Size (Maximum) 2 in, Silver Braze Size (Minimum) 1/4 in, Silver Braze Size (Maximum) 1 in, Product Type Torch Tip Set, Tip Series Twister, Application Brazing, Soldering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.