Zoro Homepage

Torch, Hand

  • Mfr # RP3T5

  • Zoro # G2956554


product price: $94.55
/ea
Free Shipping & Returns

Key Features

Application
General Brazing, Soldering
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
UT5 LP
Ignitor
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP3T5
Zoro #
G2956554
UPC #
688456430055
Country of Origin
United States

Dimensions

Soft Solder Size (Propane, Maximum)
3 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Silver Braze Size (MAP-Pro, Maximum)
1 3/4 in
Silver Braze Size (Propane, Maximum)
1 in
Inlet Connection Size
1"-20
Soft Solder Size (MAP-Pro, Maximum)
3 1/2 in

Details

Item
Hand Torch
Application
General Brazing, Soldering
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
UT5 LP
Ignitor
Manual
Fuel
Map-Pro
Characteristics
Can be Operated in Any Position, Silver Bullet Tip Eliminates the Need for a Lighter
Includes
Regulator with 360 Degrees Swivel Elbow and LP Twister Tip
Welding Application
General Brazing, Soldering
Product Type
Hand Torch
Features
Lightweight, Portable
Tip Type
360 Degrees Swivel
Number of Tips Included
1
Flame Adjustment
Preset Flame
Compatible Tip
UT5
Inlet Connection Gender
Female
Ignition Type
External Lighter
Heating Capacity (Propane)
1,800 BtuH
Handle Style
Torch Head Only
For Fuel Type
MAP-Pro
Heating Capacity (MAP-Pro)
1,800 BtuH
Inlet Thread Direction
Right Hand
Inlet Connection Type
UNEF
Torch Series
UNITORCH

Description

Torch Head, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type External Lighter, Flame Adjustment Preset Flame, Tip Type 360 Degrees Swivel, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 3 1/2 in, Silver Braze Size (MAP-Pro, Maximum) 1 3/4 in, Heating Capacity (MAP-Pro) 1,800 BtuH, Heating Capacity (Propane) 1,800 BtuH, Inlet Connection Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.