Shop UNIWELD
See all product information
Create Account
Torch Kit, Flame Type Swirl, 14.1 oz
- Mfr # MKT-4LU
- Zoro # G316562770
product price:Â
$
108.99
/ea
Sold in multiples of 6 for
$653.94
Free Shipping & Returns
Key Features
Flame Adjustment
Adjustable Flame
Includes Cylinder
Yes
Soft Solder Size (MAP-Pro, Minimum)
1/4 in
Features
These Lightweight, Portable Flame tools can be Operated with Propane or Map/Pro(TM) (Propylene)
Heating Capacity (Propane)
24,436 BtuH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MKT-4LU
- Zoro #
- G316562770
- UPC #
- -
- Country of Origin
- United States
- Flame Adjustment
- Adjustable Flame
- Includes Cylinder
- Yes
- Features
- These Lightweight, Portable Flame tools can be Operated with Propane or Map/Pro(TM) (Propylene)
- Heating Capacity (Propane)
- 24,436 BtuH
- Inlet Connection Gender
- Female
- Maximum Flame Temperature (MAP-Pro)
- 2,400 Degrees F
- Item
- Torch Kit
- Compatible Fuel Type
- Propane, MAP-Pro
- Inlet Thread Direction
- Right Hand
- Ignition Type
- External Lighter
- Torch Series
- Unitorch
- Product Type
- Hand Torch
- Includes
- MAP/Pro(TM) Disposable Cylinder
- Heating Capacity (MAP-Pro)
- 27,702 BtuH
- Maximum Flame Temperature (Propane)
- 1,750 Degrees F
- Inlet Connection Type
- UNEF
- Tip Type
- LP Thruster
- Flame Type
- Swirl
Dimensions
- Soft Solder Size (MAP-Pro, Minimum)
- 1/4 in
- Soft Solder Size (Propane, Minimum)
- 1/4 in
- Silver Braze Size (MAP-Pro, Minimum)
- 1/4 in
- Inlet Connection Size
- 1"-20
- Silver Braze Size (Propane, Minimum)
- 1/4 in
- Silver Braze Size (MAP-Pro, Maximum)
- 1 3/4 in
- Soft Solder Size (Propane, Maximum)
- 3 in
- Compatible Fuel Cylinder Size
- 14.1 oz
- Soft Solder Size (MAP-Pro, Maximum)
- 3 1/2 in
- Silver Braze Size (Propane, Maximum)
- 1 in
- Fits Chest Size
- These Lightweight, Portable Flame tools can be Operated with Propane or Map/Pro(TM) (Propylene)
Description
Torch Kit, Flame Type Swirl, Compatible Fuel Type Propane, MAP-Pro, Compatible Fuel Cylinder Size 14.1 oz, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type LP Thruster, Soft Solder Size (MAP-Pro, Maximum) 3 1/2 in, Soft Solder Size (MAP-Pro, Minimum) 1/4 in, Silver Braze Size (MAP-Pro, Maximum) 1 3/4 in, Silver Braze Size (MAP-Pro, Minimum) 1/4 in, Silver Braze Size (Propane, Maximum) 1 in, Silver Braze Size (Propane, Minimum) 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.