Zoro Homepage

UNIWELD 68 Mach. Torch 6 in 2-Hose

  • Mfr # 68-6

  • Zoro # G404407471


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Features
Precision Reamed Seats, Quick Opening Oxygen Cutting Lever, Stainless Steel Ball Point Preheat Valves
Duty Rating
Heavy Duty
Head Angle
90 Degrees
Compatible Fuel Type
Acetylene
Compatible Cutting Tip Series
1-101, 1-101L, 1-108, 1-112, 1-200, 1-207, 1-212, 1-218, 1-303MP, 1-318MP, 1-GPM, 1-GPN, 1-GPP, 1-HPM, 1-HPN, 1-HPP, 1-MTHM, 1-MTHN, 1-MTHP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-6
Zoro #
G404407471
UPC #
688456043613
Country of Origin
United States

Dimensions

Barrel Diameter
1 3/8 in
Maximum Cutting Thickness
8 in
Overall Length
6 in

Details

Item
Mach. Torch 6 in 2-Hose
Features
Precision Reamed Seats, Quick Opening Oxygen Cutting Lever, Stainless Steel Ball Point Preheat Valves
Duty Rating
Heavy Duty
Head Angle
90 Degrees
Compatible Fuel Type
Acetylene
Compatible Cutting Tip Series
1-101, 1-101L, 1-108, 1-112, 1-200, 1-207, 1-212, 1-218, 1-303MP, 1-318MP, 1-GPM, 1-GPN, 1-GPP, 1-HPM, 1-HPN, 1-HPP, 1-MTHM, 1-MTHN, 1-MTHP
Torch Style
Victor
Cutting Torch Series
68
Body Material
Brass
Torch Type
Machine

Description

Mach. Torch 6 in 2-Hose, Compatible Fuel Type Acetylene, Cutting Torch Series 68, Head Angle 90 Degrees , Overall Length 6 in, Maximum Cutting Thickness 8 in, Compatible Cutting Tip Series 1-101, 1-101L, 1-108, 1-112, 1-200, 1-207, 1-212, 1-218, 1-303MP, 1-318MP, 1-GPM, 1-GPN, 1-GPP, 1-HPM, 1-HPN, 1-HPP, 1-MTHM, 1-MTHN, 1-MTHP, Torch Style Victor, Torch Type Machine, Barrel Diameter 1 3/8 in, Body Material Brass, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.