Zoro Homepage

UNIWELD 68 Machine Cutting Torch 68

  • Mfr # 68

  • Zoro # G504407449


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Head Angle
90 Degrees
Duty Rating
Heavy Duty
Features
Precision Reamed Seats, Quick Opening Oxygen Cutting Lever, Stainless Steel Ball Point Preheat Valves
Torch Style
Victor
Maximum Cutting Thickness
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68
Zoro #
G504407449
UPC #
688456043606
Country of Origin
United States

Dimensions

Maximum Cutting Thickness
8 in
Barrel Diameter
1 3/8 in
Overall Length
10 in

Details

Item
Machine Cutting Torch 68
Head Angle
90 Degrees
Duty Rating
Heavy Duty
Features
Precision Reamed Seats, Quick Opening Oxygen Cutting Lever, Stainless Steel Ball Point Preheat Valves
Torch Style
Victor
Compatible Fuel Type
Acetylene
Compatible Cutting Tip Series
1-101, 1-101L, 1-108, 1-112, 1-200, 1-207, 1-212, 1-218, 1-303MP, 1-318MP, 1-GPM, 1-GPN, 1-GPP, 1-HPM, 1-HPN, 1-HPP, 1-MTHM, 1-MTHN, 1-MTHP
Torch Type
Machine
Body Material
Brass
Cutting Torch Series
68

Description

Machine Cutting Torch 68, Compatible Fuel Type Acetylene, Cutting Torch Series 68, Head Angle 90 Degrees , Overall Length 10 in, Maximum Cutting Thickness 8 in, Compatible Cutting Tip Series 1-101, 1-101L, 1-108, 1-112, 1-200, 1-207, 1-212, 1-218, 1-303MP, 1-318MP, 1-GPM, 1-GPN, 1-GPP, 1-HPM, 1-HPN, 1-HPP, 1-MTHM, 1-MTHN, 1-MTHP, Torch Style Victor, Torch Type Machine, Barrel Diameter 1 3/8 in, Body Material Brass, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.