Zoro Homepage

UNIWELD 6pc Tote Outfit w.MC/R Cylinder

  • Mfr # KL250-P-TU

  • Zoro # G104407429


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Medium Duty
Application
Brazing, Cutting, Welding
Included Oxygen Cylinder Size
R
Regulator CGA Number (Fuel)
CGA 200
Regulator Model (Oxygen)
RSOB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL250-P-TU
Zoro #
G104407429
UPC #
688456820092
Country of Origin
United States

Dimensions

Included Oxygen Cylinder Size
R
Included Fuel Cylinder Size
MC

Details

Item
Tote Outfit W/MC/R Cylinder
Duty Rating
Medium Duty
Application
Brazing, Cutting, Welding
Regulator CGA Number (Fuel)
CGA 200
Regulator Model (Oxygen)
RSOB
Torch Handle Model
WH250
Product Type
Portable Combination Torch, Tip & Cylinder Kit
Regulator Model (Fuel)
RSMC2B
Compatible Fuel Type
Acetylene
Included Cutting Tip Manufacturer Part Number
3-101-0
Included Cutting Attachment Manufacturer Part Number
CA250
Regulator CGA Number (Oxygen)
CGA 540
Included Welding and Brazing Tip Manufacturer Part Number
TYPE17-1

Description

Tote Outfit W/MC/R Cylinder, Compatible Fuel Type Acetylene, Torch Handle Model WH250, Included Cutting Attachment Manufacturer Part Number CA250, Included Cutting Tip Manufacturer Part Number 3-101-0, Included Welding and Brazing Tip Manufacturer Part Number TYPE17-1, WH250, Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Product Type Portable Combination Torch, Tip & Cylinder Kit, Application Brazing, Cutting, Welding, Duty Rating Medium Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.