UNIWELD TYPE13 Sz0 Welding Tip
Mfr # TYPE13-0
Zoro # G104407504
product price: $55.99
/eaKey Features
Application
Brazing, Heating, Soldering, Welding
Tip Size
0
Tip Series
W-1
Compatible Tip Mixer Manufacturer Model Number
UM13-0
Compatible Manufacturer
Uniweld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TYPE13-0
Zoro #
G104407504
UPC #
688456302024
Country of Origin
United States
Dimensions
Tip Size
0
Minimum Welding Thickness
1/32 in
Thread Size
5/16"-27
Maximum Welding Thickness
5/64 in
Details
Item
Welding Tip W1 #0
Application
Brazing, Heating, Soldering, Welding
Tip Series
W-1
Compatible Tip Mixer Manufacturer Model Number
UM13-0
Compatible Manufacturer
Uniweld
Maximum Fuel Flow Rate
4 scfh
Compatible Fuel Type
Acetylene
Description
Welding Tip W1 #0, Compatible Fuel Type Acetylene, Tip Series W-1, Tip Size 0, Minimum Welding Thickness 1/32 in, Maximum Welding Thickness 5/64 in, Compatible Manufacturer Uniweld, Compatible Tip Mixer Manufacturer Model Number UM13-0, Application Brazing, Heating, Soldering, Welding, Maximum Fuel Flow Rate 4 scfh, Thread Size 5/16 In.-27
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.