UNIWELD TYPE13 Sz2 Welding Tip
Mfr # TYPE13-2
Zoro # G604407479
product price: $62.15
/eaKey Features
Application
Brazing, Heating, Soldering, Welding
Tip Size
2
Tip Series
W-1
Compatible Manufacturer
Uniweld
Compatible Tip Mixer Manufacturer Model Number
UM13-2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TYPE13-2
Zoro #
G604407479
UPC #
688456302048
Country of Origin
United States
Dimensions
Tip Size
2
Thread Size
5/16"-27
Minimum Welding Thickness
1/16 in
Maximum Welding Thickness
1/8 in
Details
Item
Welding Tip W1 #2
Application
Brazing, Heating, Soldering, Welding
Tip Series
W-1
Compatible Manufacturer
Uniweld
Compatible Tip Mixer Manufacturer Model Number
UM13-2
Compatible Fuel Type
Acetylene
Maximum Fuel Flow Rate
10 scfh
Description
Welding Tip W1 #2, Compatible Fuel Type Acetylene, Tip Series W-1, Tip Size 2, Minimum Welding Thickness 1/16 in, Maximum Welding Thickness 1/8 in, Compatible Manufacturer Uniweld, Compatible Tip Mixer Manufacturer Model Number UM13-2, Application Brazing, Heating, Soldering, Welding, Maximum Fuel Flow Rate 10 scfh, Thread Size 5/16 In.-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.