UNIWELD TYPE13 Sz4 Welding Tip
Mfr # TYPE13-4
Zoro # G804407453
product price: $65.85
/eaKey Features
Application
Brazing, Heating, Soldering, Welding
Tip Size
4
Tip Series
W-1
Compatible Fuel Type
Acetylene
Maximum Welding Thickness
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TYPE13-4
Zoro #
G804407453
UPC #
688456302062
Country of Origin
United States
Dimensions
Tip Size
4
Maximum Welding Thickness
1/4 in
Minimum Welding Thickness
3/16 in
Thread Size
5/16"-27
Details
Item
Welding Tip W1 #4
Application
Brazing, Heating, Soldering, Welding
Tip Series
W-1
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Uniweld
Maximum Fuel Flow Rate
28 scfh
Compatible Tip Mixer Manufacturer Model Number
UM13-4
Description
Welding Tip W1 #4, Compatible Fuel Type Acetylene, Tip Series W-1, Tip Size 4, Minimum Welding Thickness 3/16 in, Maximum Welding Thickness 1/4 in, Compatible Manufacturer Uniweld, Compatible Tip Mixer Manufacturer Model Number UM13-4, Application Brazing, Heating, Soldering, Welding, Maximum Fuel Flow Rate 28 scfh, Thread Size 5/16 In.-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.