UNIWELD TYPE37 Sz7 Oxyactyle Heating Tip
Mfr # TYPE37-7
Zoro # G704407454
product price: $89.89
/ea
Free Shipping & Returns
Key Features
Application
Preheating, Straightening
Tip Size
7
Tip Series
TYPE37
Pressure Rating (Fuel, Maximum)
10 psi (Acetylene)
Compatible Fuel Type
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TYPE37-7
Zoro #
G704407454
UPC #
688456316014
Country of Origin
United States
Dimensions
Tip Size
7
Thread Size
3/8''-20
Details
Item
Acetylene/Fuel Heating Tip #7
Application
Preheating, Straightening
Tip Series
TYPE37
Pressure Rating (Fuel, Maximum)
10 psi (Acetylene)
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Uniweld
Pressure Rating (Oxygen, Maximum)
25 psi
Tip Design
Tube & Head
Maximum Fuel Flow Rate
45 scfh
Compatible Torch Series
WH370
Description
Acetylene/Fuel Heating Tip #7, Compatible Fuel Type Acetylene, Compatible Torch Series WH370, Tip Series TYPE37, Tip Size 7, Tip Design Tube & Head, Compatible Manufacturer Uniweld, Application Preheating, Straightening, Maximum Fuel Flow Rate 45 scfh, Pressure Rating (Fuel, Maximum) 10 psi (Acetylene)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.