Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIWELD TYPE4 Sz0 Welding Tip

  • Mfr # TYPE4-0

  • Zoro # G204407435


product price: $62.85
/ea

Key Features

Application
Brazing, Heating, Soldering, Welding
Tip Size
0
Tip Series
W
Minimum Welding Thickness
1/32 in
Maximum Fuel Flow Rate
4 scfh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYPE4-0
Zoro #
G204407435
UPC #
688456301027
Country of Origin
United States

Dimensions

Tip Size
0
Minimum Welding Thickness
1/32 in
Thread Size
5/16"-27
Maximum Welding Thickness
5/64 in

Details

Item
Welding Tip W #0
Application
Brazing, Heating, Soldering, Welding
Tip Series
W
Maximum Fuel Flow Rate
4 scfh
Compatible Tip Mixer Manufacturer Model Number
UM4-0
Compatible Manufacturer
Uniweld
Compatible Fuel Type
Acetylene

Description

Welding Tip W #0, Compatible Fuel Type Acetylene, Tip Series W, Tip Size 0, Minimum Welding Thickness 1/32 in, Maximum Welding Thickness 5/64 in, Compatible Manufacturer Uniweld, Compatible Tip Mixer Manufacturer Model Number UM4-0, Application Brazing, Heating, Soldering, Welding, Maximum Fuel Flow Rate 4 scfh, Thread Size 5/16 In.-27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.