UNIWELD TYPE4 Sz3 Welding Tip
Mfr # TYPE4-3
Zoro # G204407411
product price: $59.85
/eaKey Features
Application
Brazing, Heating, Soldering, Welding
Tip Size
3
Tip Series
W
Maximum Welding Thickness
3/16 in
Thread Size
3/8"-27
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TYPE4-3
Zoro #
G204407411
UPC #
688456301058
Country of Origin
United States
Dimensions
Tip Size
3
Maximum Welding Thickness
3/16 in
Thread Size
3/8"-27
Minimum Welding Thickness
1/8 in
Details
Item
Welding Tip W #3
Application
Brazing, Heating, Soldering, Welding
Tip Series
W
Maximum Fuel Flow Rate
18 scfh
Compatible Tip Mixer Manufacturer Model Number
UM4-3
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Uniweld
Description
Welding Tip W #3, Compatible Fuel Type Acetylene, Tip Series W, Tip Size 3, Minimum Welding Thickness 1/8 in, Maximum Welding Thickness 3/16 in, Compatible Manufacturer Uniweld, Compatible Tip Mixer Manufacturer Model Number UM4-3, Application Brazing, Heating, Soldering, Welding, Maximum Fuel Flow Rate 18 scfh, Thread Size 3/8 In.-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.