Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Style Thermit Heating Tip

  • Mfr # WH360L

  • Zoro # G915623742


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Features
Four O-Ring Seals and Tube within a Tube Design, Ribbed Brass Handle, Stainless Steel Ballpoint Valves with Teflon(R) Packing
Includes
Flashback Arrestors
Maximum Welding Thickness
3 in
Body Material
Brass
Weight
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH360L
Zoro #
G915623742
UPC #
688456001514
Country of Origin
United States

Dimensions

Maximum Welding Thickness
3 in
Inlet Connection Size
9/16"-18
Overall Length
11 in
Hose Fitting Size
B

Details

Item
Torch Handle
Features
Four O-Ring Seals and Tube within a Tube Design, Ribbed Brass Handle, Stainless Steel Ballpoint Valves with Teflon(R) Packing
Includes
Flashback Arrestors
Body Material
Brass
Weight
24 oz
Compatible Fuel Type
Oxygen
Compatible Cutting Attachment
3-780 (75 Degrees ), 3-780A (90 Degrees ), 780 (75 Degrees ), 780A (90 Degrees ), 780B (180 Degrees )
Torch Style
Rear
Torch Series
WH360L
Inlet Thread Direction
Oxy: Right Hand;Fuel: Left Hand
Inlet Connection Gender
Male
Inlet Connection Type
UNF

Description

Torch Handle, Compatible Fuel Type Oxygen, Torch Series WH360L, Hose Fitting Size B, Inlet Connection Size 9/16 In.-18, Maximum Welding Thickness 3 in, Overall Length 11 in, Inlet Connection Gender Male, Inlet Thread Direction Oxy: Right Hand;Fuel: Left Hand, Inlet Connection Type UNF, Weight 24 oz, Torch Style Rear, Compatible Cutting Attachment 3-780 (75 Degrees ), 3-780A (90 Degrees ), 780 (75 Degrees ), 780A (90 Degrees ), 780B (180 Degrees ), Body Material Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.