Zoro Homepage

Vacuum Pump A2L Compatible

  • Mfr # MEVP7S

  • Zoro # G215827895


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10.6 in
Overall Width
5.1 in
Overall Length
13.2 in
Oil Capacity
16.9 oz
Motor Type
Brushless AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEVP7S
Zoro #
G215827895
UPC #
688456426010
Country of Origin
China

Dimensions

Overall Height
10.6 in
Overall Width
5.1 in
Overall Length
13.2 in
Inlet 2 Port Connection Size
1/2 in
Cord Length
10 ft
Inlet 3 Port Connection Size
3/8 in
Drain Port Connection Size
3/8 in
Inlet 1 Port Connection Size
1/4 in

Details

Oil Capacity
16.9 oz
Item
Vacuum Pump
Motor Type
Brushless AC
Voltage
115V AC
Weight
22.8 lb
Displacement
7.2 cfm
Drain Port Connection Gender
Male
Drive Type
Direct Drive
Inlet 1 Port Connection Gender
Male
Inlet 1 Port Connection Thread Direction
Right-Hand
Inlet 1 Port Connection Type
SAE
Plug Configuration
5-15P
Includes Gas Ballast
Gas Ballast Included
Inlet 3 Port Connection Thread Direction
Right-Hand
Calibration Certificate Type
Not Certified
Number of Stages
Two-Stage
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO
Inlet 2 Port Connection Thread Direction
Right-Hand
Inlet 2 Port Connection Gender
Male
Includes Vacuum Gauge
Gauge Not Included
Series
MEVP
Number of Inlet Ports
4
Power Source
Plug-In
Drain Port Connection Thread Direction
Right-Hand
Includes Hoist Clip
Hoist Clip Not Included
Includes Isolation Valve
Isolation Valve Included
Includes Sightglass
Sightglass Included
Includes Oil Mist Filter
Oil Mist Filter Included
Reservoir Port Connection Thread Direction
Right-Hand
Ultimate Vacuum
15 micron
Horsepower
3/4 hp
Inlet 3 Port Connection Gender
Male
A2L Compatibility
A2L Compatible
Frequency
60 Hz
For Refrigerant Type
R-1234YF, R-1234ZE, R-32, R-447A, R-452B, R-454A, R-454B, R-454C, R-455A, R-457A
Inlet 2 Port Connection Type
SAE
Inlet 3 Port Connection Type
SAE
Product Type
Vacuum Pump

Description

Vacuum Pump A2L Compatible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.