Welding Brazing Tip
Mfr # TYPE17-2
Zoro # G0634396
product price: $43.85
/eaKey Features
Tip Size
2
Tip Series
W-J
Maximum Welding Thickness
1/8 in
Compatible Torch Series
100FC, 100FP, 103-01FP, 315FC, 71, H 315FC, J-28, J-40, MD100TH, WH250, WH550
Compatible Manufacturer
Victor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TYPE17-2
Zoro #
G0634396
UPC #
688456302543
Country of Origin
United States
Dimensions
Tip Size
2
Maximum Welding Thickness
1/8 in
Minimum Welding Thickness
1/16 in
Details
Item
Welding Brazing Tip
Tip Series
W-J
Compatible Torch Series
100FC, 100FP, 103-01FP, 315FC, 71, H 315FC, J-28, J-40, MD100TH, WH250, WH550
Compatible Manufacturer
Victor
Compatible Fuel Type
Acetylene
Compatible Torch Manufacturer Part Number
100FC, 100FP, 103-01FP, 315FC, 71, H 315FC, J-28, J-40, MD100TH, WH250, WH550
Description
Welding Brazing Tip, Compatible Fuel Type Acetylene, Tip Series W-J, Compatible Torch Series 100FC, 100FP, 103-01FP, 315FC, 71, H 315FC, J-28, J-40, MD100TH, WH250, WH550, Tip Size 2, Minimum Welding Thickness 1/16 in, Maximum Welding Thickness 1/8 in, Compatible Manufacturer Victor, Compatible Torch Manufacturer Part Number 100FC, 100FP, 103-01FP, 315FC, 71, H 315FC, J-28, J-40, MD100TH, WH250, WH550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.