Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Handle

  • Mfr # WH350FB

  • Zoro # G904407421


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Series
WH350
Features
Forged Brass Rear Torch and Valve Bodies, Four O-Ring Seals and Tube within a Tube Design, Ribbed Brass Handle, Stainless Steel Ballpoint Valves with Teflon(R) Packing
Duty Rating
Medium/Standard Duty
Includes
"B" Flashback Arrestors
Compatible Welding and Brazing Tip Series
W-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH350FB
Zoro #
G904407421
UPC #
688456001026
Country of Origin
United States

Dimensions

Handle Diameter
3/4 in
Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Overall Length
7 1/2 in
Maximum Welding Thickness
1 1/4 in

Details

Item
Handle Welding Medium Duty/Flashback Arrestors
Series
WH350
Features
Forged Brass Rear Torch and Valve Bodies, Four O-Ring Seals and Tube within a Tube Design, Ribbed Brass Handle, Stainless Steel Ballpoint Valves with Teflon(R) Packing
Duty Rating
Medium/Standard Duty
Includes
"B" Flashback Arrestors
Compatible Welding and Brazing Tip Series
W-1
Body Material
Brass
Inlet Connection Type
UNF
Compatible Heating Tip Series
MFA-1
Inlet Thread Direction
Left Hand
Compatible Tip Series
3-101-1
Torch Series
WH350
Compatible Cutting Attachment
CA350, CA350B
Weight
13.2 oz
Compatible Fuel Type
Any Fuel Gas
Torch Style
Victor

Description

Handle Welding Medium Duty/Flashback Arrestors, Compatible Fuel Type Any Fuel Gas, Torch Series WH350, Hose Fitting Size B, Inlet Connection Size 9/16 In.-18, Maximum Welding Thickness 1 1/4 in, Overall Length 7 1/2 in, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 13.2 oz, Torch Style Victor, Compatible Heating Tip Series MFA-1, Compatible Welding and Brazing Tip Series W-1, Compatible Cutting Attachment CA350, CA350B, Body Material Brass, Compatible Tip Series 3-101-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.