Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Handle

  • Mfr # WH360FB

  • Zoro # G904407452


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Series
WH360
Includes
"B" Flashback Arrestors
Duty Rating
Heavy Duty
Overall Length
9 in
Torch Style
Victor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH360FB
Zoro #
G904407452
UPC #
688456001545
Country of Origin
United States

Dimensions

Overall Length
9 in
Maximum Welding Thickness
3 in
Handle Diameter
7/8 in
Inlet Connection Size
9/16"-18
Hose Fitting Size
B

Details

Item
Welding Handle 9" HD w/FBArrestors
Series
WH360
Includes
"B" Flashback Arrestors
Duty Rating
Heavy Duty
Torch Style
Victor
Weight
18 oz
Compatible Cutting Attachment
3-780, 3-80A, 780, 780A, 780B
Compatible Welding and Brazing Tip Series
RTE, W
Compatible Tip Series
1-101-1
Compatible Heating Tip Series
MFA, MFN
Compatible Tip Mixer
UM
Inlet Thread Direction
Left Hand
Torch Series
WH360
Compatible Fuel Type
Any Fuel Gas
Inlet Connection Type
UNF
Body Material
Brass

Description

Welding Handle 9 In. HD w/FBArrestors, Compatible Fuel Type Any Fuel Gas, Torch Series WH360, Hose Fitting Size B, Inlet Connection Size 9/16 In.-18, Maximum Welding Thickness 3 in, Overall Length 9 in, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 18 oz, Torch Style Victor, Compatible Heating Tip Series MFA, MFN, Compatible Welding and Brazing Tip Series RTE, W, Compatible Cutting Attachment 3-780, 3-80A, 780, 780A, 780B, Compatible Tip Mixer UM, Body Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.