Zoro Homepage

Welding Handle

  • Mfr # WH550

  • Zoro # G604407486


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Series
WH550
Features
Accurate Rear Valve Gas, Oxygen Controls
Includes
"A" Flashback Arrestors
Overall Length
7 1/2 in
Compatible Cutting Attachment
CA100, CA250, CA550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH550
Zoro #
G604407486
UPC #
688456005505
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Hose Fitting Size
A
Inlet Connection Size
3/8"-24
Maximum Welding Thickness
1/4 in

Details

Item
Welding Handle A Hose Connection
Series
WH550
Features
Accurate Rear Valve Gas, Oxygen Controls
Includes
"A" Flashback Arrestors
Compatible Cutting Attachment
CA100, CA250, CA550
Torch Series
WH550
Weight
12.7 oz
Compatible Fuel Type
Any Fuel Gas
Inlet Connection Type
UNF
Torch Style
Victor
Body Material
Brass
Inlet Thread Direction
Left Hand

Description

Welding Handle A Hose Connection, Compatible Fuel Type Any Fuel Gas, Torch Series WH550, Hose Fitting Size A, Inlet Connection Size 3/8 In.-24, Maximum Welding Thickness 1/4 in, Overall Length 7 1/2 in, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 12.7 oz, Torch Style Victor, Compatible Cutting Attachment CA100, CA250, CA550, Body Material Brass, Features Accurate Rear Valve Gas, Oxygen Controls, Includes In.A In. Flashback Arrestors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.