Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Outfit

  • Mfr # K23P

  • Zoro # G810474456


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Regulator Model (Fuel)
RMC2
Number of Regulators
1
Product Type
Portable Torch & Tip Kit
Torch Style
Victor
Compatible Fuel Type
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K23P
Zoro #
G810474456
UPC #
688456823055
Country of Origin
United States

Dimensions

Hose Length
12.5 ft
Hose Fitting Size
A

Details

Item
MC-Weld Braze Outfit W/511
Regulator Model (Fuel)
RMC2
Number of Regulators
1
Product Type
Portable Torch & Tip Kit
Torch Style
Victor
Compatible Fuel Type
Acetylene
Number of Cutting Tips
0
Application
Brazing, Welding
Welding and Brazing Tip Manufacturer Part Number
TYPE17-0, TYPE17-2
Number of Brazing and Soldering Tips
2
Number of Welding Nozzles
2
Duty Rating
Medium/Standard Duty
Kit Series
Patriot

Description

MC-Weld Braze Outfit W/511, Compatible Fuel Type Acetylene, Kit Series Patriot, Welding and Brazing Tip Manufacturer Part Number TYPE17-0, TYPE17-2, Hose Fitting Size A, Hose Length 12.5 ft, Product Type Portable Torch & Tip Kit, Torch Style Victor, Application Brazing, Welding, Duty Rating Medium/Standard Duty, Number of Brazing and Soldering Tips 2, Number of Cutting Tips 0, Number of Regulators 1, Number of Welding Nozzles 2, Regulator Model (Fuel) RMC2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.