Zoro Homepage

Welding Outfit

  • Mfr # KAV780A-1FB

  • Zoro # G504407401


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Head Angle
90 Degrees
Includes
Goggles and Lighter
Application
Brazing, Cutting, Welding
Duty Rating
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAV780A-1FB
Zoro #
G504407401
UPC #
688456800919
Country of Origin
United States

Dimensions

Hose Length
20 ft
Hose Fitting Size
B

Details

Item
Outfit CGA300 HD w/FB Arrestors
Standards
UL Listed
Head Angle
90 Degrees
Includes
Goggles and Lighter
Application
Brazing, Cutting, Welding
Duty Rating
Heavy Duty
Regulator Model (Fuel)
RV8011
Cutting Tip Manufacturer Part Number
1-101-1
Number of Regulators
2
Product Type
Combination Torch & Tip Kit
Regulator Model (Oxygen)
RV8010
Regulator CGA Number (Oxygen)
CGA 540
Compatible Fuel Type
Acetylene
Torch Handle Model
WH360
Cutting Attachment Manufacturer Part Number
780A
Welding and Brazing Tip Manufacturer Part Number
Type 4-1
Kit Series
All-American
Torch Style
Victor
Regulator CGA Number (Fuel)
CGA 300
Number of Cutting Tips
1

Description

Outfit CGA300 HD w/FB Arrestors, Compatible Fuel Type Acetylene, Kit Series All-American, Torch Handle Model WH360, Cutting Tip Manufacturer Part Number 1-101-1, Cutting Attachment Manufacturer Part Number 780A, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number Type 4-1, Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.