Zoro Homepage

Welding Outfit

  • Mfr # KAVP780AFB

  • Zoro # G204407480


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Head Angle
90 Degrees
Duty Rating
Heavy Duty
Torch Style
Victor
Compatible Fuel Type
Propane
Torch Handle Model
WH360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAVP780AFB
Zoro #
G204407480
UPC #
688456800964
Country of Origin
United States

Details

Item
Propane Outfit CGA510 w/FB Arrestors
Head Angle
90 Degrees
Duty Rating
Heavy Duty
Torch Style
Victor
Compatible Fuel Type
Propane
Torch Handle Model
WH360
Cutting Attachment Manufacturer Part Number
780A
Kit Series
All-American Propane
Product Type
Combination Torch & Tip Kit

Description

Propane Outfit CGA510 w/FB Arrestors, Compatible Fuel Type Propane, Kit Series All-American Propane, Torch Handle Model WH360, Cutting Attachment Manufacturer Part Number 780A, Head Angle 90 Degrees , Regulator CGA Number (Oxygen) -, Product Type Combination Torch & Tip Kit, Torch Style Victor, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.