Zoro Homepage

Welding Outfit

  • Mfr # KL250-P

  • Zoro # G004407444


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Head Angle
90 Degrees
Includes
Goggles and Lighter
Standards
UL Listed
Application
Brazing, Cutting, Welding
Duty Rating
Medium/Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL250-P
Zoro #
G004407444
UPC #
688456820061
Country of Origin
United States

Dimensions

Hose Length
10 ft
Hose Fitting Size
B

Details

Item
Tote Outfit W/O Cylinders
Head Angle
90 Degrees
Includes
Goggles and Lighter
Standards
UL Listed
Application
Brazing, Cutting, Welding
Duty Rating
Medium/Standard Duty
Number of Welding Nozzles
1
Regulator CGA Number (Fuel)
CGA 200
Compatible Fuel Type
Acetylene
Number of Brazing and Soldering Tips
1
Regulator Model (Oxygen)
RSOB
Kit Series
All-Trades II
Number of Cutting Tips
1
Torch Style
Victor
Regulator CGA Number (Oxygen)
CGA 540
Cutting Attachment Manufacturer Part Number
CA250
Torch Handle Model
WH250
Number of Regulators
2
Welding and Brazing Tip Manufacturer Part Number
TYPE17-1
Cutting Tip Manufacturer Part Number
3-101-0
Regulator Model (Fuel)
RSMC2B
Product Type
Portable Combination Torch & Tip Kit

Description

Tote Outfit W/O Cylinders, Compatible Fuel Type Acetylene, Kit Series All-Trades II, Torch Handle Model WH250, Cutting Tip Manufacturer Part Number 3-101-0, Cutting Attachment Manufacturer Part Number CA250, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number TYPE17-1, Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 10 ft, Product Type Portable Combination Torch & Tip Kit, Torch Style Victor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.