Zoro Homepage

Welding Outfit

  • Mfr # KRH350-1FB

  • Zoro # G104407443


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Medium/Standard Duty
Head Angle
90 Degrees
Standards
UL Listed
Application
Brazing, Cutting, Welding
Regulator Model (Oxygen)
RUH8210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRH350-1FB
Zoro #
G104407443
UPC #
688456810734
Country of Origin
United States

Dimensions

Hose Fitting Size
B
Hose Length
20 ft

Details

Item
M/D Outfit CGA300 w/Flashback Arrestors
Duty Rating
Medium/Standard Duty
Head Angle
90 Degrees
Standards
UL Listed
Application
Brazing, Cutting, Welding
Regulator Model (Oxygen)
RUH8210
Regulator CGA Number (Fuel)
CGA 300
Torch Style
Victor
Torch Handle Model
WH350
Number of Brazing and Soldering Tips
1
Kit Series
All-American
Number of Welding Nozzles
1
Heating Nozzle Manufacturer Part Number
TYPE 29-4
Cutting Tip Manufacturer Part Number
3-101-0
Compatible Fuel Type
Acetylene
Cutting Attachment Manufacturer Part Number
CA350
Number of Regulators
2
Welding and Brazing Tip Manufacturer Part Number
Type 13-2
Regulator CGA Number (Oxygen)
CGA 540
Regulator Model (Fuel)
RUH8211
Number of Cutting Tips
1
Product Type
Combination Torch & Tip Kit

Description

M/D Outfit CGA300 w/Flashback Arrestors, Compatible Fuel Type Acetylene, Kit Series All-American, Torch Handle Model WH350, Cutting Tip Manufacturer Part Number 3-101-0, Cutting Attachment Manufacturer Part Number CA350, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number TYPE 29-4, Welding and Brazing Tip Manufacturer Part Number Type 13-2, Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.