Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Outfit

  • Mfr # KRH350FB

  • Zoro # G004407482


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Application
Brazing, Cutting, Welding
Head Angle
90 Degrees
Standards
UL Listed
Duty Rating
Medium/Standard Duty
Torch Style
Victor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRH350FB
Zoro #
G004407482
UPC #
688456810789
Country of Origin
United States

Dimensions

Hose Fitting Size
B
Hose Length
20 ft

Details

Item
MD Outfit CGA510 W/Flashback Arrestors
Application
Brazing, Cutting, Welding
Head Angle
90 Degrees
Standards
UL Listed
Duty Rating
Medium/Standard Duty
Torch Style
Victor
Number of Brazing and Soldering Tips
1
Regulator CGA Number (Oxygen)
CGA 540
Number of Cutting Tips
1
Regulator Model (Oxygen)
RUH8210
Torch Handle Model
WH350
Kit Series
All-American
Welding and Brazing Tip Manufacturer Part Number
Type 13-2
Regulator CGA Number (Fuel)
CGA 510
Regulator Model (Fuel)
RUH8211
Number of Welding Nozzles
1
Number of Regulators
2
Heating Nozzle Manufacturer Part Number
TYPE 29-4
Compatible Fuel Type
Acetylene
Product Type
Combination Torch & Tip Kit
Cutting Attachment Manufacturer Part Number
CA350
Cutting Tip Manufacturer Part Number
3-101-0

Description

MD Outfit CGA510 W/Flashback Arrestors, Compatible Fuel Type Acetylene, Kit Series All-American, Torch Handle Model WH350, Cutting Tip Manufacturer Part Number 3-101-0, Cutting Attachment Manufacturer Part Number CA350, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number TYPE 29-4, Welding and Brazing Tip Manufacturer Part Number Type 13-2, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.