Zoro Homepage

Welding Outfit

  • Mfr # KV780FB

  • Zoro # G504407425


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Application
Brazing, Cutting, Heating, Welding
Head Angle
75 Degrees
Duty Rating
Heavy Duty
Number of Brazing and Soldering Tips
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV780FB
Zoro #
G504407425
UPC #
688456800988
Country of Origin
United States

Details

Item
Outfit CGA300 w/Flashback Arrestors
Standards
UL Listed
Application
Brazing, Cutting, Heating, Welding
Head Angle
75 Degrees
Duty Rating
Heavy Duty
Number of Brazing and Soldering Tips
0
Number of Welding Nozzles
0
Torch Handle Model
WH360
Torch Style
Victor
Regulator CGA Number (Oxygen)
CGA 540
Number of Cutting Tips
0
Kit Series
Fabricator
Regulator Model (Fuel)
RV8011
Number of Regulators
2
Regulator CGA Number (Fuel)
CGA 510
Product Type
Combination Torch Kit
Compatible Fuel Type
Acetylene
Regulator Model (Oxygen)
RV8010
Cutting Attachment Manufacturer Part Number
780

Description

Outfit CGA300 w/Flashback Arrestors, Compatible Fuel Type Acetylene, Kit Series Fabricator, Torch Handle Model WH360, Cutting Attachment Manufacturer Part Number 780, Head Angle 75 Degrees , Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Product Type Combination Torch Kit, Torch Style Victor, Application Brazing, Cutting, Heating, Welding, Duty Rating Heavy Duty, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 0, Number of Regulators 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.