Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Outfit

  • Mfr # KVH780AFB

  • Zoro # G304407496


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Includes
Goggles and Lighter
Duty Rating
Heavy Duty
Standards
UL Listed
Application
Brazing, Cutting, Heating, Welding
Head Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVH780AFB
Zoro #
G304407496
UPC #
688456800872
Country of Origin
United States

Dimensions

Hose Fitting Size
B
Hose Length
25 ft

Details

Item
HD Outfit CGA510 w/Flashback Arrestors
Includes
Goggles and Lighter
Duty Rating
Heavy Duty
Standards
UL Listed
Application
Brazing, Cutting, Heating, Welding
Head Angle
90 Degrees
Product Type
Combination Torch & Tip Kit
Heating Nozzle Manufacturer Part Number
TYPE 11-8
Regulator CGA Number (Oxygen)
CGA 540
Regulator Model (Oxygen)
RV8010
Kit Series
Roughneck II
Regulator CGA Number (Fuel)
CGA 510
Welding and Brazing Tip Manufacturer Part Number
Type 4-2
Torch Style
Victor
Torch Handle Model
WH360
Number of Regulators
2
Number of Cutting Tips
1
Regulator Model (Fuel)
RV8011
Compatible Fuel Type
Acetylene
Number of Brazing and Soldering Tips
1
Number of Welding Nozzles
0
Cutting Attachment Manufacturer Part Number
780A
Cutting Tip Manufacturer Part Number
1-101-1

Description

HD Outfit CGA510 w/Flashback Arrestors, Compatible Fuel Type Acetylene, Kit Series Roughneck II, Torch Handle Model WH360, Cutting Tip Manufacturer Part Number 1-101-1, Cutting Attachment Manufacturer Part Number 780A, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number TYPE 11-8, Welding and Brazing Tip Manufacturer Part Number Type 4-2, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.