Zoro Homepage

Welding Outfit

  • Mfr # OPH1-780AFB

  • Zoro # G704407423


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Heavy Duty
Standards
UL Listed
Head Angle
90 Degrees
Application
Brazing, Cutting, Heating, Welding
Includes
Goggles and Lighter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPH1-780AFB
Zoro #
G704407423
UPC #
688456800353
Country of Origin
United States

Dimensions

Hose Fitting Size
B
Hose Length
25 ft

Details

Item
Roughneck Hd Outfit CGA510 F/B
Duty Rating
Heavy Duty
Standards
UL Listed
Head Angle
90 Degrees
Application
Brazing, Cutting, Heating, Welding
Includes
Goggles and Lighter
Torch Handle Model
WH360
Compatible Fuel Type
Acetylene
Regulator Model (Fuel)
RV8011
Number of Welding Nozzles
0
Welding and Brazing Tip Manufacturer Part Number
Type 4-1, Type 4-3, Type 4-5
Regulator CGA Number (Fuel)
CGA 510
Number of Brazing and Soldering Tips
3
Product Type
Combination Torch & Tip Kit
Number of Regulators
2
Cutting Tip Manufacturer Part Number
1-101-1
Regulator Model (Oxygen)
RV8010
Torch Style
Victor
Cutting Attachment Manufacturer Part Number
780A
Number of Cutting Tips
1
Kit Series
Roughneck
Regulator CGA Number (Oxygen)
CGA 540
Heating Nozzle Manufacturer Part Number
TYPE 11-8

Description

Roughneck Hd Outfit CGA510 F/B, Compatible Fuel Type Acetylene, Kit Series Roughneck, Torch Handle Model WH360, Cutting Tip Manufacturer Part Number 1-101-1, Cutting Attachment Manufacturer Part Number 780A, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number TYPE 11-8, Welding and Brazing Tip Manufacturer Part Number Type 4-1, Type 4-3, Type 4-5, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.