Removable paint Interior Matte Yellow Shine Topaz Gallon
- Mfr # QV-TMXH-9TFH
- Zoro # G222839027
product price:Â
$
69.99
/ea
Key Features
Color
Yellow Shine Topaz
Finish
Matte
Application Method
Brush/Roller/Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QV-TMXH-9TFH
- Zoro #
- G222839027
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Size
- 1 Gallon
Details
- Item
- Removable Paint
- Color
- Yellow Shine Topaz
- Finish
- Matte
- Application Method
- Brush/Roller/Sprayer
Description
Yellow Shine Topaz, Removable Interior Paint, Matte, Ultra Low VOC, Biodegradable, Removable Peel Liquid Wall Paper, Peelable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.