Shop UPG
See all product information
Create Account
12.8V 30Ah M5 LITHIUM, Battery
- Mfr # 48119
- Zoro # G825077987
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-4 Degrees F
For Use With
Security Systems, Emergency Lighting, Floor Scrubbers, Gate and Garage Doors, Medical Backups, Mobility Scooters, Off Grid Backup Systems, Solar Energy Storage, UPS Backup
Housing Material
ABS
Battery Chemistry
Lithium Iron Phosphate
Terminal Connection - Batteries
M5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48119
- Zoro #
- G825077987
- UPC #
- 806593481192
- Country of Origin
- China
- Operating Temperature - Minimum
- -4 Degrees F
- For Use With
- Security Systems, Emergency Lighting, Floor Scrubbers, Gate and Garage Doors, Medical Backups, Mobility Scooters, Off Grid Backup Systems, Solar Energy Storage, UPS Backup
- Housing Material
- ABS
- Battery Chemistry
- Lithium Iron Phosphate
- Terminal Connection - Batteries
- M5
- Terminal Type - Batteries
- Threaded Receptacle
- Capacity - Batteries
- 30 Ah
- Item
- Rechargeable Battery
- Shelf Life
- 2.5 yr
- Voltage - Batteries
- 12.8V DC
- Product Type
- Battery
Dimensions
- Width
- 6.89 in
- Height
- 4.92 in
- Depth
- 8.94 in
Description
Rechargeable Battery, Voltage - Batteries 12.8V DC, Capacity - Batteries 30 Ah, Height 4.92 in, Width 6.89 in, Depth 8.94 in, Terminal Type - Batteries Threaded Receptacle, Battery Chemistry Lithium Iron Phosphate, For Use With Security Systems, Emergency Lighting, Floor Scrubbers, Gate and Garage Doors, Medical Backups, Mobility Scooters, Off Grid Backup Systems, Solar Energy Storage, UPS Backup
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.