Shop UPG
See all product information
Create Account
12.8V 8Ah F2 LITHIUM, Battery
- Mfr # 48116
- Zoro # G725073492
product price:Â
$
53.79
/ea
Key Features
Battery Chemistry
Lithium Iron Phosphate
Width
3.74 in
Product Type
Battery
Shelf Life
2.5 yr
Housing Material
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48116
- Zoro #
- G725073492
- UPC #
- 806593481161
- Country of Origin
- China
Dimensions
- Width
- 3.74 in
- Height
- 5.08 in
- Depth
- 7.13 in
Details
- Item
- Rechargeable Battery
- Battery Chemistry
- Lithium Iron Phosphate
- Product Type
- Battery
- Shelf Life
- 2.5 yr
- Housing Material
- ABS
- Terminal Connection - Batteries
- F2
- Compatible Product Type
- Security Systems, Emergency Lighting, Gate and Garage Doors, Medical Backups, Mobility Scooters, Solar Energy Storage, UPS Backup
- Operating Temperature - Minimum
- -4 Degrees F
- Voltage - Batteries
- 12.8V DC
- Terminal Type - Batteries
- Faston
- Capacity - Batteries
- 8 Ah
- For Use With
- Security Systems, Emergency Lighting, Gate and Garage Doors, Medical Backups, Mobility Scooters, Solar Energy Storage, UPS Backup
Description
Rechargeable Battery, Voltage - Batteries 12.8V DC, Capacity - Batteries 8 Ah, Height 5.08 in, Width 3.74 in, Depth 7.13 in, Terminal Type - Batteries Faston, Battery Chemistry Lithium Iron Phosphate, For Use With Security Systems, Emergency Lighting, Gate and Garage Doors, Medical Backups, Mobility Scooters, Solar Energy Storage, UPS Backup
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.