Shop UPG
See all product information
Create Account
12V 15Ah F2, Battery
- Mfr # 40672
- Zoro # G923924350
product price:Â
$
53.49
/ea
Key Features
Height
3.8 in
Width
3.9 in
Polarity
Left
Voltage - Batteries
12V
Capacity
15 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40672
- Zoro #
- G923924350
- UPC #
- 806593406720
- Country of Origin
- Viet Nam
Dimensions
- Height
- 3.8 in
- Width
- 3.9 in
- Length
- 6 in
Details
- Item
- 12V 15Ah F2, Battery
- Polarity
- Left
- Voltage - Batteries
- 12V
- Capacity
- 15 Ah
- Color
- Black
- Watts
- 180 W
- Standards
- UL
- Chemistry
- AGM
- Rechargeable
- Yes
- Battery Type
- Sealed Lead Acid
- Terminal Type - Batteries
- F2
Description
12V 15Ah F2, Battery
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.