Shop UPG

12V 60Ah I6 Group 34, Battery

  • Mfr # 40503
  • Zoro # G623924308

product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Terminal Type - Batteries
Threaded Receptacle
Voltage - Batteries
12V DC
Battery Type
Sealed Lead Acid
Polarity
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40503
Zoro #
G623924308
UPC #
806593405037
Country of Origin
Viet Nam

Dimensions

Height
7 in
Length
10.13 in
Width
6.4 in
Overall Height
7.2 in
Depth
10 in

Details

Item
Rechargeable Battery
Terminal Type - Batteries
Threaded Receptacle
Voltage - Batteries
12V DC
Battery Type
Sealed Lead Acid
Polarity
Right
Rechargeable
Yes
Watts
720 W
Chemistry
AGM
Color
Black
Standards
UL
Capacity
60 Ah
Shelf Life
1 yr
Terminal Connection - Batteries
I6
Capacity - Batteries
60 Ah
Operating Temperature - Minimum
5 Degrees F
For Use With
Fire Panels, Security Towers, Sump Pump
Product Type
Battery
Housing Material
ABS
Battery Design
AGM
Battery Chemistry
Sealed Lead Acid
Compatible Product Type
Fire Panels, Security Towers, Sump Pump

Description

Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 60 Ah, Height 7 in, Width 6.4 in, Depth 10 in, Terminal Type - Batteries Threaded Receptacle, Battery Chemistry Sealed Lead Acid, For Use With Fire Panels, Security Towers, Sump Pump

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.