Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger - 12 V DC Output

  • Mfr # D1730

  • Zoro # G508378394


product price: $26.09
/ea

Key Features

Width
3 in
Height
2.3 in
Compatible With
12V Sealed Lead Acid Batteries
Charger Output Voltage
12V DC
Depth
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1730
Zoro #
G508378394
UPC #
806593417306
Country of Origin
China

Dimensions

Width
3 in
Height
2.3 in
Depth
3.3 in

Details

Item
Battery Charger
Compatible With
12V Sealed Lead Acid Batteries
Charger Output Voltage
12V DC
For Use With
12V Sealed Lead Acid Batteries
Voltage
12 V DC

Description

12V, 500mA, Dual Stage Charger 148V Fast Charger, TC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.