Battery charger
Mfr # 71698
Zoro # G710866276
product price: $68.89
/eaKey Features
Includes
USA Cordset
Power Requirement
5A @ 24V
Output Voltage - Charging
29.6 V
Application
AGM/GEL Battery
For Use With Battery Type
AGM, Gel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71698
Zoro #
G710866276
UPC #
806593716980
Country of Origin
China
Details
Item
Battery Charger
Includes
USA Cordset
Power Requirement
5A @ 24V
Output Voltage - Charging
29.6 V
Application
AGM/GEL Battery
For Use With Battery Type
AGM, Gel
Output Current - Charging
5 A
Output Voltage - Maintaining
27.4 V
Output Current - Maintaining
1 A
Description
Battery Charger, Output Voltage - Charging 29.6 V, Output Current - Charging 5 A, Power Requirement 5A @ 24V, For Use With Battery Type AGM, Gel, Output Voltage - Maintaining 27.4 V, Output Current - Maintaining 1 A, Includes USA Cordset, Application AGM/GEL Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.