Lithium LFP Battery, 12.8 V, 12Ah, in a 9Ah Case, F2 (Faston Tab) Terminal

  • Mfr # 48042

  • Zoro # G608378386


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12.8V
Standard Battery Size
LFP12120
Battery Type
LFP Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48042
Zoro #
G608378386
UPC #
806593480423
Country of Origin
Viet Nam

Dimensions

Standard Battery Size
LFP12120

Details

Voltage - Batteries
12.8V
Battery Type
LFP Batteries
Battery Capacity
12Ah
Item
Batteries

Description

Lithium LFP Battery, 12.8 V, 12Ah, in a 9Ah Case, F2 (Faston Tab) Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.