Lithium LFP Battery, 12.8 V, 6Ah, in a 7Ah case, F2 (Faston Tab) Terminal

  • Mfr # 48043

  • Zoro # G608378379


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12.8V
Battery Type
LFP Batteries
Standard Battery Size
LFP1260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48043
Zoro #
G608378379
UPC #
806593480430
Country of Origin
Viet Nam

Dimensions

Standard Battery Size
LFP1260

Details

Voltage - Batteries
12.8V
Battery Capacity
6Ah
Item
Batteries
Battery Type
LFP Batteries

Description

Lithium LFP Battery, 12.8 V, 6Ah, in a 7Ah case, F2 (Faston Tab) Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.