Zoro Homepage

Lithium LFP Battery, 6 V, 4.5Ah, F1 (Faston Tab) Terminal

  • Mfr # 48046

  • Zoro # G108378411


product price: $54.69
/ea

Key Features

Voltage - Batteries
6.4V
Battery Type
LFP Batteries
Battery Capacity
4.5Ah
Standard Battery Size
LFP645
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48046
Zoro #
G108378411
UPC #
806593480461
Country of Origin
Viet Nam

Dimensions

Standard Battery Size
LFP645

Details

Voltage - Batteries
6.4V
Item
Batteries
Battery Type
LFP Batteries
Battery Capacity
4.5Ah

Description

Lithium LFP Battery, 6 V, 4.5Ah, F1 (Faston Tab) Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.