Zoro Homepage
This item is Discontinued.
Upg Sealed 12V 5Ah Lead Acid Battery 85983/D5741

Sealed 12V 5Ah Lead Acid Battery (Discontinued)

  • Mfr # 85983/D5741
  • Zoro # G4159128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85983/D5741
Zoro #
G4159128
UPC #
806593859830
Country of Origin
Viet Nam

Description

12V, 5 AH, sealed lead-acid battery. Absorbant Glass Mat (AGM) technology for superior performance. Valve regulated, spill proof construction allows safe operation in any position. Approved for transport by air.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.